Motion
385  50/1 A WR 143TC 1.438

HUB CITY INC
385 50/1 A WR 143TC 1.438

385 50/1 A WR 143TC 1.438 Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 3.75 in Center Distance, C-Face Quill, 0.8750 in Input Size, 143TC Frame
Mi Item #05943410
MFR #385 50/1 A WR 143TC 1.438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
385 50/1 A WR 143TC 1.438

385 50/1 A WR 143TC 1.438 Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 3.75 in Center Distance, C-Face Quill, 0.8750 in Input Size, 143TC Frame
Mi Item #05943410
MFR #385 50/1 A WR 143TC 1.438

Mfr description
0220-78737 385-50:1 1-7/16 143TC
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    385
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    4214 in-lbs
  • NEMA / IEC Frame Size
    143TC
  • Output Size
    1.4375 in
  • Ratio
    50:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    88.00 lbs

Details

  • CAD Drawing
    RATIO=50/1|STYLE=A|FS=143TC|OD=1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0220-78737
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798594569
  • Max Input Horsepower
    3.370 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    380
  • Style
    A
  • UPC_NO
    662798594569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)