Motion
BAHB 311315 BD

SKF
BAHB 311315 BD

Radial/deep Groove Ball Bearing - Straight Bore, 39 mm ID, 37 mm Width, Double Sealed, Without Snap Ring
Mi Item #05943534
MFR #BAHB 311315 BD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BAHB 311315 BD

Radial/deep Groove Ball Bearing - Straight Bore, 39 mm ID, 37 mm Width, Double Sealed, Without Snap Ring
Mi Item #05943534
MFR #BAHB 311315 BD

Mfr description
BAHB 311315 BD HUB BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    39 mm
  • Overall Width  
    37 mm
  • Weight
    1.04 lbs, 0.47 kg

Details

  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    39700 N, 8925 lbf
  • Radial Static Load Capacity
    36000 N, 8093 lbf
  • Relubricatable
    No
  • Series
    SKF Agri Hub
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)