Motion
TH3U224N

LINK-BELT
TH3U224N

Ball Bearing Take-Up Unit - 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #05943567
MFR #TH3U224N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3U224N

Ball Bearing Take-Up Unit - 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #05943567
MFR #TH3U224N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Housing Width
    1 5/16 in
  • Overall Height
    6.5000 in
  • Overall Length
    6.5000 in
  • Overall Width
    2.6300 in
  • Size Code
    208
  • Weight
    5.79 lbs

Details

  • Duty Type
    Standard Duty
  • End Cap Style
    Y2256N
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Locking Device
    Set Screw
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TH3U224N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327147600
  • Max Rpm
    6000 rpm
  • Maximum Temperature
    225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7330 lbs
  • Replacement Bearing
    UG224NL
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Series
    200
  • Vibration Frequency Roller Spin
    0.0367 Hz

Overview

Mfr description
TH3U224N T-U UNIT TH3-U224N
  • 1 1/2" Mounted Ball Bearing, Standard Duty, Cast Iron Take-up Block, Setscrew Locking, Single Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought