Motion
P3CL224N

LINK-BELT
P3CL224N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty
MI ITEM #05943580
MFR #P3CL224N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3CL224N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty
MI ITEM #05943580
MFR #P3CL224N

Mfr description
P3CL224N PILLOW BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.0000 in
  • Bolt Center To Center Length
    5.3750 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-1/2 in
  • Length Through Bore
    1.9375 in
  • Overall Height
    4.0000 in
  • Overall Length
    7.0625 in
  • Overall Width
    1.8750 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Centrik-Lok
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864293167
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    662864293167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)