Motion
PL3Y223H

LINK-BELT
PL3Y223H

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #05943584
MFR #PL3Y223H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PL3Y223H

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #05943584
MFR #PL3Y223H

Mfr description
PL3Y223H PILLOWBLK PL3-Y223H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    1.8126 in
  • Base To Bore Centerline
    1.8125 in
  • Base Width
    1.7500 in
  • Bolt Center Diameter
    4.9400 in
  • Bolt Center To Center Length
    4.9375 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    2.0200 in
  • Housing Dimensions
    6.3800 x 2.0200 x 3.6200 in
  • Housing Width
    2.0200 in
  • Inner Race Width
    2.0200 in
  • Insert Outer Diameter
    1.8470 in
  • Inside Diameter
    1.4375 in
  • Length
    6.3800 in
  • Length Through Bore
    2.0156 in
  • Max Bolt Hole Spacing
    4.9400 in
  • Min Bolt Hole Spacing
    4.9400 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    1.8470 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    3.6250 in
  • Overall Length
    6.3750 in
  • Overall Width
    1.7500 in
  • Shaft Diameter
    1.4375 in
  • Thread Size
    1/8 NPT
  • Weight
    3.65 lbs
  • Width
    2.0200 in, 51.30 mm

Details

  • Additional Details
    Cast Iron 2-Bolt Low Backing Height Pillow Block | Eccentric Cam Locking Collar | Clearance Seal | Semi-Solid Housing Base | One Piece Housing Construction | Ability to Relubricate | Lithium Complex NLGI 2 Grease | Powder Coated Housing Coating | C3 STANDARD Radial Clearance | Fixed Expansion Type | Ball Riding Retainer Cage Type
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    YG223HL
  • Bearing Type
    Standard Duty
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    207
  • Compatible Frame Type
    Low Base
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4.9400 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5810 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing ID
    PL3Y223H
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | Low Base
  • Includes
    Clearance Seal, Eccentric Cam Locking Collar, Lithium Complex NLGI 2 Grease
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PL3Y223H
  • Manufacturer Upc Number
    662327422240
  • Material
    Cast Iron
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6850 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    YG223HL
  • Replacement End Cap
    Y2236N
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Labyrinth
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Link-Belt
  • Shaft Attachment
    Eccentric Locking Collar
  • Standoff Included
    No
  • Static Load Capacity
    3440 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Boltlow Base
  • Type Of Bearing
    Ball
  • UPC_NO
    662327422240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)