Motion
NPTR-2.75

PCI
NPTR-2.75

Plain Track Roller - NPTR Series, 2.7500 in Roller Dia, 1.6250 in Roller Width, 1.0000 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #05943589
MFR #NPTR-2.75
Price$168.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NPTR-2.75

Plain Track Roller - NPTR Series, 2.7500 in Roller Dia, 1.6250 in Roller Width, 1.0000 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #05943589
MFR #NPTR-2.75

Mfr description
NPTR-2.75 CAM FOLLOWER
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.29/each

Specifications

Dimensions

  • Hex Size
    0.3750 in
  • Outside Diameter
    2.7500 in
  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    1.0000 in
  • Thread Length
    1.5000 in
  • Thread Size
    1-14
  • Weight
    1.78 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    8500 rpm
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5390 lbf
  • Radial Static Load Capacity
    3510 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    NPTR
  • Stud Type
    Standard
  • UPC_NO
    841946125569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)