Specifications
Dimensions
- Hex Size1.5 in / 38.1 mm
- Length1.13 in / 28.702 mm
- Weight0.2208 lb
Details
- Adapter TypeCaps & Nuts
- Body MaterialSteel
- Country of OriginCN
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/16-12
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)