Motion
5165X16CFT
JIC Flare Sleeve
Mi Item #05943726
MFR #5165X16CFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Flare Sleeve
Mi Item #05943726
MFR #5165X16CFT

Mfr description
5165X16CFT FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.78 in / 19.812 mm
  • Weight
    0.042 lb

Details

  • Adapter Type
    Ferrules & Sleeves
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)