Motion
CDQ2F25-10DMZ-M9BVZ-R06US

SMC CORP OF AMERICA
CDQ2F25-10DMZ-M9BVZ-R06US

Compact Air Cylinder - Standard Type, 25 mm Bore, 10 mm Stroke, Rod Flange Mounting Type
Mi Item #05943822
MFR #CDQ2F25-10DMZ-M9BVZ-R06US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2F25-10DMZ-M9BVZ-R06US

Compact Air Cylinder - Standard Type, 25 mm Bore, 10 mm Stroke, Rod Flange Mounting Type
Mi Item #05943822
MFR #CDQ2F25-10DMZ-M9BVZ-R06US

Mfr description
CDQ2F25-10DMZ-M9BVZ-R06US CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    10 mm

Details

  • Auto-Switch
    M9BV - Solid State, General Purpose, 2 Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Rod Flange
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)