Motion
Flex-Tube® PU 60 HF 4 in x 12 ft

FLEXAUST INC
Flex-Tube® PU 60 HF 4 in x 12 ft

Ducting Hose - 4.000 in ID, 12 ft Length, Highly flexible very heavy weight clear thermoplastic polyether polyurethane hose with a blue rigid external ABS helix, Thermoplastic Ether Based Polyurethane Material, 30.00 psi
Mi Item #05943843
MFR #Flex-Tube® PU 60 HF 4 in x 12 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flex-Tube® PU 60 HF 4 in x 12 ft

Ducting Hose - 4.000 in ID, 12 ft Length, Highly flexible very heavy weight clear thermoplastic polyether polyurethane hose with a blue rigid external ABS helix, Thermoplastic Ether Based Polyurethane Material, 30.00 psi
Mi Item #05943843
MFR #Flex-Tube® PU 60 HF 4 in x 12 ft

Mfr description
3547040012 4" ID X 12' FLEX-TUBE PU 60 H
  • Ultra smooth interior assures efficient airflow
  • Highly flexible & extremely abrasion resistant
  • Excellent wear performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    6.000 in
  • Inside Diameter
    4.000 in
  • Length
    12 ft
  • Wall Thickness
    0.060 in
  • Weight
    0.87 lbs/ft

Details

  • Application
    Grain Vac, Powder & Bulk, Sand Blasting
  • Color
    Clear with Blue Helix
  • Construction
    Highly flexible very heavy weight clear thermoplastic polyether polyurethane hose with a blue rigid external ABS helix
  • Hose Material
    Thermoplastic Ether Based Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3547040012
  • Manufacturer Product Page
  • Negative Pressure
    20.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Rigid External ABS Helix
  • Series
    Flex-Tube® PU 60 HF
  • Technical Data Sheet
  • Temperature Range
    -40 to 200 °F
  • Transported Substance
    Materials
  • Working Pressure
    30.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)