Motion
SCF 50 ES

SKF
SCF 50 ES

Rod End - Bore Diameter: 50 mm, Zerk Fitting
Mi Item #05943956
MFR #SCF 50 ES
Price$1,155.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SCF 50 ES

Rod End - Bore Diameter: 50 mm, Zerk Fitting
Mi Item #05943956
MFR #SCF 50 ES

Mfr description
SCF 50 ES ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,155.47/each

Specifications

Dimensions

  • Ball Diameter
    66 mm
  • Bore Diameter  
    50 mm
  • Head Diameter
    4.9409 in
  • Head Width
    41.50 mm
  • Length To Ball Center
    88 mm
  • Misalignment Angle
    6 °

Details

  • Ball Material
    Bearing Steel
  • Housing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Spherical Rod Ends
  • Race Material
    52100 Steel
  • Radial Dynamic Load Capacity
    35070 lbf
  • Radial Static Load Capacity
    93296 lbf
  • Series
    SCF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)