Motion
CDG1KRN20-150Z

SMC CORP OF AMERICA
CDG1KRN20-150Z

CG1-Z CDG1KRN20-150Z with 20 mm Bore Size
Mi Item #05944014
MFR #CDG1KRN20-150Z
Price$93.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1KRN20-150Z

CG1-Z CDG1KRN20-150Z with 20 mm Bore Size
Mi Item #05944014
MFR #CDG1KRN20-150Z

Mfr description
CDG1KRN20-150Z CYL, NON ROT, DIR MT
  • Double acting, single rod, non-rotating, direct mount
  • Bore size (mm): 20, 25, 32, 40, 50, 63
  • Standard stroke (mm): 25, 50, 75, 100, 125, 150, 200, 250, 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.20/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in
  • Stroke  
    150 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    With (Built-in magnet)
  • Body Material
    Aluminum
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Direct
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Direct
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Rod Gender
    Male
  • Rod Type
    Single Rod - Non-Rotating
  • Series
    CG1-Z
  • Special Applications
    Non-rotating
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)