Motion
D8008-L22
USA Sealing Metric Bite Type Tube Nut - 22 mm Tube, Steel
MI ITEM #05944039
MFR #D8008-L22
Your Price$6.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Metric Bite Type Tube Nut - 22 mm Tube, Steel
MI ITEM #05944039
MFR #D8008-L22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.72/each(List $9.18)

Overview

Mfr description
L22 (M30X2.0) MBT TUBE NUT

Specifications

  • Adapter Type
    Metric Bite Type Tube Nut
  • Tube Size
    22 mm
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text