Motion
SV3E-10-0-0-24DU
Screw-in Solenoid Valve - Screw-in Cartridge
Mi Item #05944053
MFR #SV3E-10-0-0-24DU
Price$511.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-in Solenoid Valve - Screw-in Cartridge
Mi Item #05944053
MFR #SV3E-10-0-0-24DU

Mfr description
SV3E-10-0-0-24DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.84/each

Specifications

Dimensions

  • Overall Height
    3.9400 in, 100.08 mm
  • Overall Length
    2.1200 in, 53.85 mm
  • Overall Width
    3.0000 in, 76.20 mm

Details

  • Manufacturer Catalog Number
    566719
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    3
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)