Motion
VPA344V-1-02A

SMC CORP OF AMERICA
VPA344V-1-02A

VPA300/500/700, 3 Port Air Operated Valve, Base Mounted, Single Unit
Mi Item #05944227
MFR #VPA344V-1-02A
Price$54.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VPA344V-1-02A

VPA300/500/700, 3 Port Air Operated Valve, Base Mounted, Single Unit
Mi Item #05944227
MFR #VPA344V-1-02A

Mfr description
VPA344V-1-02A VALVE, AIR/PILOT
  • Base mounted, single unit
  • Body option: standard or vacuum
  • Sub-plate port sizes: 1/8, 1/4, 3/8, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.51/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Output Port Size
    1/4 in

Details

  • Actuation
    Air Operated
  • Flow Coefficient Cv Flow Factor Kv
    1.0 Cv
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    0.2 kPa
  • Minimum Operating Pressure
    -100 kPa
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to 50 °C
  • Output Port Gender
    Female
  • Port Connection Type
    Threaded
  • Pump Mounting
    Base Mount
  • Thread Standard
    BSPT
  • Thread Type
    Rc
  • Type
    3-Port Air Operated Valve
  • Valve Function
    Normally Closed
  • Valve Type
    Air Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)