Specifications
Dimensions
- Coupling Size Code40
- Flange Outside Diameter4.3800 in
- Maximum Bore Diameter1.3750 in
- Weight0.85 lbs
Details
- Flange MaterialSteel
- Flange TypeSpacer
- Horsepower @ 100 RPM2 hp
- Manufacturer Product Page
- Manufacturer Upc Number685144394965
- Max Rpm8000 rpm
- SeriesDeltaflex
Overview
Mfr description
40HT SPACER FLANGE 68514439496