Motion
WSEZ-400X3-TUFR

DODGE
WSEZ-400X3-TUFR

Wide Slot Ultra Kleen Take-Up Frame - Center Pull, 3.0000 in Travel, 10.7500 in Length, 8.8125 in Width, 2.2500 in Height
Mi Item #05944742
MFR #WSEZ-400X3-TUFR
Price$1,754.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSEZ-400X3-TUFR

Wide Slot Ultra Kleen Take-Up Frame - Center Pull, 3.0000 in Travel, 10.7500 in Length, 8.8125 in Width, 2.2500 in Height
Mi Item #05944742
MFR #WSEZ-400X3-TUFR

Mfr description
038060 EZ CLEAN TAKE UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,754.78/each

Specifications

Dimensions

  • Base Width  
    8.8125 in
  • Overall Height  
    2.2500 in
  • Overall Length  
    10.7500 in
  • Travel  
    3.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    038060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)