1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
PAK755
Loading Ramp - Material: Polyethylene, 1000 lbs Load Capacity, Width: 48 in, Length: 24 in, Height 6.2 in
MI ITEM #
05944831
MFR #
PAK755
Price
$487.11
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Secondary Spill Containment
Spill Pallets and Platforms
NEW PIG CORPORATION PAK755
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
PAK755
Loading Ramp - Material: Polyethylene, 1000 lbs Load Capacity, Width: 48 in, Length: 24 in, Height 6.2 in
MI ITEM #
05944831
MFR #
PAK755
Mfr description
PAK755 RAMP FOR POLY STORAGE SHED
Designed for use with PIG Poly Storage Shed (PAK754)
Durable 100% polyethylene construction is light-weight and portable, but holds up to 1,000 lb. UDL
Hooks securely onto shed for safe use without shifting or gapping
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$487
.11
/each
Add to Cart
Specifications
Dimensions
Dimensions
48 in W x 24 in L x 6.2 in H
Height
6.2 in
Length
24 in
Weight
30 lbs
Width
48 in
Details
Color
Black
Load Capacity
1000 lbs
Material
Polyethylene
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items