Motion
6062XL
Disposable Powder Free Food Service Grade - XL Size, Nitrile, Textured Surface, Powder-Free, 6 mil Thick, Black Color
Mi Item #05944840
MFR #6062XL
Price$27.55/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Powder Free Food Service Grade - XL Size, Nitrile, Textured Surface, Powder-Free, 6 mil Thick, Black Color
Mi Item #05944840
MFR #6062XL

Mfr description
6062XL 6MIL HVY WGHT, 12" LENGTH,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.55/bx

Specifications

Dimensions

  • Finger Thickness
    6 mil
  • Glove Size
    XL
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    6 mil
  • Thickness
    6 mil

Details

  • Application
    First Aid, Food Service, Industrial
  • Branding
    Branded
  • Color
    Black
  • Cuff Type
    Rolled
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    6062XL
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Nitrishield
  • Product Types
    Glove
  • Standards Met
    ASTM D6978, FDA 21 CFR 177.2600
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)