Motion
GPEMU200P1S
Polyester Multifilament Liquid Filter Bag - 200 µm, 7.06 in Diameter, 16.50 in Long, Galvanized Steel Ring
MI ITEM #05945584
MFR #GPEMU200P1S
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyester Multifilament Liquid Filter Bag - 200 µm, 7.06 in Diameter, 16.50 in Long, Galvanized Steel Ring
MI ITEM #05945584
MFR #GPEMU200P1S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.08/each

Specifications

Dimensions

  • Bag Diameter
    7.06 in
  • Bag Length
    16.50 in

Details

  • Bag Material
    Mesh - Polyester Multifilament
  • Micron Rating
    200 µm
  • Seam Type
    Sewn
  • Top Ring Style
    Galvanized Steel Ring

Overview

Mfr description
GPEMU200P1S FILTER BAG
  • Micron ratings from 1 to 1500
  • High flow/low pressure drop media
  • Surface-retention filtration
  • Wide chemical compatibility
  • Sewn construction
  • Handles standard on all bags
  • Non-fiber shedding
  • High removal efficiency
  • Temperature ratings to 400°F
  • Silicone-free construction
  • Economical removal of non-deformable contaminants
  • Meet FDA regulations for contact under Title 21, Section 177.1520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought