Motion
AM-20T
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 1.2500 in, Shank Thread Size: 1 1/4-12, Ptfe Lined
Mi Item #05945859
MFR #AM-20T
Price$1,381.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 1.2500 in, Shank Thread Size: 1 1/4-12, Ptfe Lined
Mi Item #05945859
MFR #AM-20T

Mfr description
AM-20T MALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,381.41/each

Specifications

Dimensions

  • Ball Diameter
    2.0000 in
  • Bore Diameter  
    1.2500 in
  • Head Diameter
    2.7500 in
  • Head Width
    1.000 in
  • Length To Ball Center
    4.1250 in
  • Misalignment Angle
    9 º
  • Overall Height
    5.5000 in
  • Shank Thread Length  
    2.1250 in
  • Shank Thread Size
    1 1/4-12
  • Thread Size
    1-1/4-12
  • Weight
    2.406 lbs

Details

  • Ball Material
    52100 Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel-Protective Coated For Corrosion Resistance-PTFE Lined
  • Radial Static Load Capacity
    65047 lbf
  • Rod End Type
    Male
  • Series
    AM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029015489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)