Motion
2101012505
FPL - Female Internal Threaded Left Hand Rod End - Bore Diameter: 50 mm, Thread Diameter: M45 x 1.5 mm
Mi Item #05946593
MFR #2101012505
Price$456.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FPL - Female Internal Threaded Left Hand Rod End - Bore Diameter: 50 mm, Thread Diameter: M45 x 1.5 mm
Mi Item #05946593
MFR #2101012505

Mfr description
FPL50U/TAPL50U ROD END LEFT HAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.22/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Thread Size
    M45 x 1.5
  • Weight
    3.58 kg

Details

  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    156 kN
  • Radial Static Load Capacity
    365 kN
  • Rod End Type
    Female
  • Series
    FP
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    80067529901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)