Motion
S4041
Safety Glasses - Uvextra AF, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05946694
MFR #S4041
Price$16.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Uvextra AF, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05946694
MFR #S4041

Mfr description
S4041 BLACK FRAME GREY LENS AF GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.94/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Uvextra AF
  • Lens Color
    Gray
  • Lens Material
    Polycarbonate
  • Product Line
    Tirade
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • UPC_NO
    603390130298
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)