Motion
66253344377

NORTON ABRASIVES
66253344377

BlueFire Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 10
Mi Item #05946888
MFR #66253344377
Price$43.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253344377

BlueFire Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 10
Mi Item #05946888
MFR #66253344377

Mfr description
66253344377 BLUEFIRE 20S
  • More friable zirconia alumina abrasive grain promotes higher metal removal rates, faster, freer-cutting than standard zirconia alumina blends, with up to 5X the life of aluminum oxide products
  • Durable resin bond technologies provide better grinding action
  • Higher metal removal rates on medium- and high-pressure applications than older zirconia grain; up to 129% increase in G-Ratio
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.53/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in-24
  • Wheel Diameter  
    1.5000 in
  • Wheel Thickness  
    3.0000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Coarse
  • Long Description
    The 66253344377 Portable Snagging Wheel is constructed with Zirconia Alumina abrasive material and features a 3/8 in-24 center hole diameter, Coarse grade, 1.5000 in wheel thickness, 3.0000 in wheel diameter, and Type 16 wheel type, making it ideal for aggressive grinding and heavy stock removal.
  • Material
    Zirconia Alumina
  • Max Rpm
    24190 rpm
  • Package Quantity
    10
  • UPC_NO
    66253344377
  • Wheel Type
    Type 16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)