Motion
6207-2RS1K

SKF
6207-2RS1K

Radial/deep Groove Ball Bearing - Tapered 1:12 Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #05946969
MFR #6207-2RS1K
Price$124.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6207-2RS1K

Radial/deep Groove Ball Bearing - Tapered 1:12 Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #05946969
MFR #6207-2RS1K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.21/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.66 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6207-2RS1K BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 6207-2RS1K is a 35 mm bore tapered 1:12 radial/deep groove ball bearing with 72 mm OD, 17 mm width, double sealed.
  • Manufacturer Catalog Number
    6207-2RS1K
  • Manufacturer Upc Number
    7316577067494
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6070 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577067494

Overview

Mfr description
6207-2RS1K BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought