Motion
DCS331M1

DEWALT
DCS331M1

MAX* Jig Saw Kit - 20 V, 1 in Stroke Length
Mi Item #05947119
MFR #DCS331M1
Price$461.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS331M1

MAX* Jig Saw Kit - 20 V, 1 in Stroke Length
Mi Item #05947119
MFR #DCS331M1

Mfr description
DCS331M1 JIGSAW KIT
  • All-metal, lever-action, keyless blade change allows for quick and easy blade changes
  • All-metal, keyless shoe bevel with detents at 0°, 15°, 30°, and 45° provides versatility for easy bevel cutting
  • 4-position orbital action provides control of cut quality and speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$461.76/each

Specifications

Dimensions

  • Stroke
    1 in

Details

  • Power Rating
    20 V
  • Variable Speed
    Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)