Motion
EZF-3015  EZZE MOUNT

NOOK INDUSTRIES
EZF-3015 EZZE MOUNT

Flanged Double Bearing Support - 15 mm Nominal Screw Diameter
Mi Item #05947132
MFR #EZF-3015 EZZE MOUNT
Price$748.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
EZF-3015 EZZE MOUNT

Flanged Double Bearing Support - 15 mm Nominal Screw Diameter
Mi Item #05947132
MFR #EZF-3015 EZZE MOUNT

Mfr description
EZF-3015 EZZE MOUNT
  • Flanged Double Bearing Mounts use a double angular contact bearing, which supports the linear screw axially and radially.
  • Flanged Double Bearing Mounts are ideal for most mounting applications and when used with a Single Bearing Mount allow the linear screw to flex naturally maximizing the life of the travel nut and screw.
  • Flanged Bearing Mounts are mounted using the back face and come with a machined piloted surface for ease of mounting and alignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$748.60/each

Specifications

Dimensions

  • Nominal Screw Diameter
    15 mm

Details

  • Accessory Type
    Flanged Double Bearing Support
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)