Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Actuation3-Position Closed Center
- Flow Direction4-Way
- Manufacturer Catalog
- Number Of Ports3
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeSide Ported
- SeriesVFS3310R00
- Solenoid Electrical EntryDIN Connector
- Solenoid Supply Voltage110-120 V ac
- Thread Standardw/o Sub-plate
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)