1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
10148708
Suspension - Color: Black
Mi Item #
05949564
MFR #
10148708
Price
$24.45
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Eye and Face Protection
Face Shields and Headgear Accessories
MSA SAFETY SALES LLC 10148708
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
10148708
Suspension - Color: Black
Mi Item #
05949564
MFR #
10148708
Mfr description
10148708 SUSP ASSY FT3 4PT VGRD SMTH
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$24
.45
/each
Add to Cart
Specifications
Dimensions
Height
4.173 in
Length
7.441 in
Width
7.835 in
Details
Color
Black
Headgear Adjustment
Ratchet
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items