Motion
010BK-S
Leather Palm Glove with Spandex Back - S or Size 7, Synthetic Leather, Unlined, Black, Camouflage
MI ITEM #05949595
MFR #010BK-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - S or Size 7, Synthetic Leather, Unlined, Black, Camouflage
MI ITEM #05949595
MFR #010BK-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
010BK-S GLOVE,ANTI-VIBE BLK,SMALL
  • Heavyweight Durafibre™ microfibre palm with D3O® aero foam padded palm patches for added protection
  • Spandex back provides form-fitting memory
  • Polyurethane printed fingertip and thumb is compatible with touchscreen devices
  • Heavy duty rubber on back of hand and fingers provides impact protection
  • Snug-fitting neoprene wrist with secure Velcro® closure

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Black, Camouflage
  • Closure Type
    Velcro®
  • Palm Features
    Durafibre™ with D3O®
  • Thumb Style
    Wing
  • Length
    9
  • Applications
    Construction, Sport/Recreation
  • Weight
    0.45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text