Motion
017-X
Leather Double Palm Glove - XL or Size 10, Top Grain Goatskin Leather, Unlined, White, Black
Mi Item #05949598
MFR #017-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove - XL or Size 10, Top Grain Goatskin Leather, Unlined, White, Black
Mi Item #05949598
MFR #017-X

Mfr description
017-X KNOCK OUT GLOVE EXTRA LRG
  • Full-grain goatskin leather palm and palm patch
  • Hooded fingertips and reinforced thumb
  • Form-fitting spandex back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    9
  • Weight
    0.25

Details

  • Applications
    Automotive, Construction, Equestrian, Gardening & Landscaping, General Purpose, Sport/Recreation
  • Closure Type
    Velcro®
  • Color
    Black, White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Double Palm
  • Palm Features
    Goatskin
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)