Motion
2735-X
2735-X Mad Cow Welder - Xlarge, Tan
Mi Item #05949623
MFR #2735-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2735-X Mad Cow Welder - Xlarge, Tan
Mi Item #05949623
MFR #2735-X

Mfr description
2735-X PREMIUM WELDING GAUNTLET
  • Reversed-grain cowhide leather
  • Clute cut deisgn with straight thumb saddle
  • Pulse protector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    13
  • Size
    X
  • Weight
    0.5

Details

  • Color
    Tan
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537814612
  • Material
    Leather
  • UPC_NO
    65537702582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)