Motion
2753-L
2753-L Backhander Welder - Large, Tan
MI ITEM #05949625
MFR #2753-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2753-L Backhander Welder - Large, Tan
MI ITEM #05949625
MFR #2753-L

Mfr description
2753-L "BACKHANDER" WELDING GLOVE
  • Split deerskin leather
  • Clute cut design with straight thumb
  • Leather reinforced thumb saddle and back patch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    L
  • Weight
    0.5

Details

  • Color
    Tan
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537817149
  • UPC_NO
    65537275727

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)