Motion
2754
2754 The Hacker Welder, Off White
MI ITEM #05949627
MFR #2754
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2754 The Hacker Welder, Off White
MI ITEM #05949627
MFR #2754

Mfr description
2754 HEATWAVE THE HACKER OS
  • Split cowhide leather
  • Cotton fleece lined palm
  • Gunn cut deisgn with wing thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    OS
  • Weight
    0.5

Details

  • Color
    Off White
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537813615
  • UPC_NO
    065537813615

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)