Motion
2755-L
2755-L Tigger - Lge, Tan
Mi Item #05949628
MFR #2755-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2755-L Tigger - Lge, Tan
Mi Item #05949628
MFR #2755-L

Mfr description
2755-L GLOVE TIGGER WELDING LRG
  • Split deerskin leather
  • Clute cut deisgn with straight thumb
  • Leather reinforced thumb saddle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    L
  • Weight
    0.5

Details

  • Color
    Tan
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537702582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)