Motion
2758-L
Heat Wave Welding & Heat Protection Glove - Size L or Size 9, Leather, Tan/Off White
MI ITEM #05949632
MFR #2758-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Wave Welding & Heat Protection Glove - Size L or Size 9, Leather, Tan/Off White
MI ITEM #05949632
MFR #2758-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    13
  • Size
    L
  • Weight
    0.5

Details

  • Color
    Tan/Off White
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537817965
  • Material
    Leather
  • UPC_NO
    65537808826

Overview

Mfr description
2758-L WELDING GAUNTLET LARGE
  • Full-grain goatskin leather palm
  • Split cowhide back
  • Gunn cut design with straight thumb
  • Leather reinforced pluse protector
  • Gauntlet style cuff with leather gore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought