Motion
2758-M
2758-M Ram Tough Welder - Medium, Tan/Off White
MI ITEM #05949633
MFR #2758-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2758-M Ram Tough Welder - Medium, Tan/Off White
MI ITEM #05949633
MFR #2758-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    M
  • Weight
    0.5

Details

  • Color
    Tan/Off White
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537817958
  • UPC_NO
    65537808840

Overview

Mfr description
2758-M WELDING GAUNTLET MEDIUM
  • Full-grain goatskin leather palm
  • Split cowhide back
  • Gunn cut design with straight thumb
  • Leather reinforced pluse protector
  • Gauntlet style cuff with leather gore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought