Motion
2758-X
Heat Wave Welding & Heat Protection Glove - Size XL or Size 10, Leather, Tan/Off White
Mi Item #05949634
MFR #2758-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Wave Welding & Heat Protection Glove - Size XL or Size 10, Leather, Tan/Off White
Mi Item #05949634
MFR #2758-X

Mfr description
2758-X WELDING GAUNTLET X-LARGE
  • Full-grain goatskin leather palm
  • Split cowhide back
  • Gunn cut design with straight thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    13
  • Size
    X
  • Weight
    0.5

Details

  • Color
    Tan/Off White
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537817972
  • Material
    Leather
  • UPC_NO
    65537071084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)