Motion
2761-L
2761-L Cow Town Welder - Large, Tan/Off White
Mi Item #05949635
MFR #2761-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2761-L Cow Town Welder - Large, Tan/Off White
Mi Item #05949635
MFR #2761-L

Mfr description
2761-L COW TOWN WELDING GLOVE LG
  • Premium split cowhide leather
  • Full cotton fleece lining with foam lined back
  • Gunn cut design with wing thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    L
  • Weight
    0.5

Details

  • Color
    Tan/Off White
  • Country of Origin
    CHINA
  • Lining Material
    Foam lined back
  • Manufacturer Upc Number
    065537808833
  • UPC_NO
    65537071060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)