Motion
302-L
302-L Junkyard Dog Rubber Face 12 Pk - L, Grey/Blue
Mi Item #05949650
MFR #302-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
302-L Junkyard Dog Rubber Face 12 Pk - L, Grey/Blue
Mi Item #05949650
MFR #302-L

Mfr description
302-L JUNKYARD DOG (SOLD BY DOZ)
  • Resilient rubber latex coating
  • Sure-grip crinkle finish
  • Poly/cotton seamless knit shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9
  • Size
    L

Details

  • Coating Material
    Latex
  • Color
    Blue, Grey
  • Country of Origin
    CHINA
  • Harmonization Code
    6116.10.6500
  • Lining Material
    Cotton, Polyester
  • Manufacturer Upc Number
    065537821566
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Rubber latex
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    65537706719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)