Overview
Mfr description
302-X JUNKYARD DOG (SOLD BY DOZ)
- Resilient rubber latex coating
- Sure-grip crinkle finish
- Poly/cotton seamless knit shell
- Snug-fitting wrist
- 12 pack
Specifications
- Glove SizeXL or Size 10
- SizeX
- Material TypeKnit Gloves - Coated
- Lining MaterialCotton, Polyester
- ColorBlue, Grey
- Palm FeaturesRubber latex
- Coating MaterialLatex
- Length
- Manufacturer Upc Number065537826462
- Harmonization Code6116.10.6500
- Spec Sheet
- UPC_NO65537706733
- Country of OriginCHINA
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data