Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Coating MaterialLatex
- ColorBlue, Grey
- Lining MaterialPolyester
- MaterialLatex Coated Poly/Cotton
- Material TypeKnit Gloves - Coated
- UPC_NO65537805795
Overview
Mfr description
320-L GLOVE,BLUE CHIP,POLY/COTTO