Motion
330-X
330-X Vis-A-Bull Hi-Vis Yellow Glove - X, Hi-Vis Yellow/Black
MI ITEM #05949665
MFR #330-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
330-X Vis-A-Bull Hi-Vis Yellow Glove - X, Hi-Vis Yellow/Black
MI ITEM #05949665
MFR #330-X

Mfr description
330-X GLOVE THERMAL LATEX HIV
  • Poly/cotton seamless knit shell with heavy napped thermal interior
  • Resilient rubber latex palm coating
  • Sure-grip crinkle finish, “Be safe, be seen” with hi-vis safety yellow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    9
  • Size
    X

Details

  • Coating Material
    Latex
  • Color
    Black, Hi-Vis Yellow
  • Country of Origin
    CHINA
  • Harmonization Code
    6116.10.5520
  • Lining Material
    Polyester, Thermal
  • Manufacturer Upc Number
    065537808581
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Rubber latex
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    65537810003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)