Motion
353TPR-X
353Tpr-X Stealth Hellcat W/ Tpr - Xlarge, Grey/Black/Hi-Vis Yellow
MI ITEM #05949673
MFR #353TPR-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
353Tpr-X Stealth Hellcat W/ Tpr - Xlarge, Grey/Black/Hi-Vis Yellow
MI ITEM #05949673
MFR #353TPR-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
353TPR-X STEALTH EXTREME HELLCAT
  • 13gg HPPE shell with ANSI A3 cut resistance
  • Foam nitrile coating
  • TPR on back, fingers and thumb
  • Extended snug-fitting seamless knit wrist

Specifications

  • Applications
    Automotive, Construction, General Purpose, Industrial, Oil & Gas, Yard & Field Work
  • Thumb Type
    Straight
  • Coating
    Foam Nitrile
  • Color
    Grey/Black/Hi-vis yellow
  • Length
    9
  • Manufacturer Upc Number
    065537830926
  • Harmonization Code
    6116.10.5520
  • Size
    X
  • Spec Sheet
  • Country of Origin
    CHINA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text