Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Coating MaterialNitrile
- ColorBlack, Hi-Vis Yellow
- Lining MaterialHPPE - Polyurethane, Polyester
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- UPC_NO65537705040
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)