Motion
377-L
Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Premium Grade, Unlined, Beige
MI ITEM #05949679
MFR #377-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Premium Grade, Unlined, Beige
MI ITEM #05949679
MFR #377-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
377-L GLOVE,GUNSLINGER ROPER LRG
  • Full-grain cowhide leather
  • Canadian roper style with snap back closure
  • Unlined

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Closure Type
    Slip-On with Snap
  • Palm Features
    Cowhide
  • Thumb Style
    Inset
  • Length
    9
  • Applications
    Yard & Field Work
  • Weight
    0.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text