Overview
Mfr description
377-M GLOVE,GUNSLINGER ROPER MED
- Full-grain cowhide leather
- Canadian roper style with snap back closure
- Unlined
Specifications
- SizeM
- ColorOff White
- Palm FeaturesCowhide
- Length
- Manufacturer Upc Number065537037721
- Harmonization Code4203.29.1800
- Spec Sheet
- Country of OriginCHINA
- Thumb TypeInset
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data