Motion
491-X
491-X Frost Free Gauntlet Fleece Lined - Xl, Blue
Mi Item #05949699
MFR #491-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
491-X Frost Free Gauntlet Fleece Lined - Xl, Blue
Mi Item #05949699
MFR #491-X

Mfr description
491-X FROST FREE EXTREME 12"PVC
  • For extreme cold conditions!
  • Heavy acrylic fleece lining
  • PVC coating with resin finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    12
  • Size
    X
  • Weight
    0.65

Details

  • Applications
    Construction, General Purpose, Industrial, Janitorial, Oil & Gas
  • Color
    Blue
  • Country of Origin
    CHINA
  • Features & Benefits
    • For extreme cold conditions! • Heavy acrylic fleece lining • PVC coating with resin finish • 12″ gauntlet style cuff
  • Harmonization Code
    6126.00.2600
  • Lining Material
    Acylic fleece
  • Manufacturer Upc Number
    065537808512
  • UPC_NO
    65537052618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)