Specifications
Dimensions
- Glove Size2X-Large
- Thickness5 mil
Details
- ApplicationGeneral Purpose, Industrial
- ColorBlack
- Food GradeFood Grade
- Latex FreeYes
- MaterialNitrile
- UPC_NO65537060224
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)