Motion
5555PFL
Disposable Gloves - Large Size
Mi Item #05949714
MFR #5555PFL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - Large Size
Mi Item #05949714
MFR #5555PFL

Mfr description
5555PF-L GLOVE, GREASE MONKEY LRG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Thickness
    8 mil

Details

  • Application
    General Purpose, Industrial
  • Color
    Black
  • Food Grade
    Food Grade
  • Latex Free
    Yes
  • Material
    Nitrile
  • UPC_NO
    65537022956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)